Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Threaded Shank, 42mm Diameter, 7 Inserts

  • Mfr # 213056 42/7

  • Zoro # G016120928


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
42 mm
Series
Power Q
Number of Teeth
7
Cutting Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213056 42/7
Zoro #
G016120928
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
42 mm
Diameter 1
17 mm
Free length
40 mm
Diameter 2
29 mm
Diameter 3
36 mm
Ramping Length for αmax
34.4 mm

Details

Item
Copy mill
Series
Power Q
Number of Teeth
7
Cutting Angle
20°
Dia/No. of Cutting Edges
42 mm/7
Circular Interpolation Milling - Dmax
82 mm
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmin
78 mm
Mounting Thread
M16
Ramping Angle
0.58°
Tool Exchange
PowerCard
Fz Helix
0.8
Machining Strategy
HPC
Coolant Through
Yes
Shank Type
with threaded shank
Axial Rake Angle
-10°

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D1 h6: 17 mmD2: 29 mmD3: 36 mm Overall length Ltot: 40 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.