Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Weldon Flat, 25mm Diameter, 4 Inserts

  • Mfr # 213052 25/4

  • Zoro # G016120942


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Series
Power Q
Shank Dia.
25 mm
Cutting Angle
20°
Cutting Dia.
25 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213052 25/4
Zoro #
G016120942
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Cutting Dia.
25 mm
Overall Length
140 mm
Ramping Length for αmax
17.4 mm
Diameter 3
19 mm

Details

Series
Power Q
Cutting Angle
20°
Number of Teeth
4
Item
Copy mill
Circular interpolation milling ap
1 mm
Shank Type
Weldon shank
Overhang
60 mm
Dia/No. of Cutting Edges
25 mm/4
Circular Interpolation Milling - Dmin
44 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Circular Interpolation Milling - Dmax
48 mm
Machining Strategy
HPC
Coolant Through
Yes
Ramping Angle
1.15°
Axial Rake Angle
-10°

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 19 mm Overhang L1: 60 mm Overall length Ltot: 140 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.