Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Weldon Flat, 32mm Diameter, 5 Inserts

  • Mfr # 213052 32/5

  • Zoro # G116120941


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Series
Power Q
Cutting Dia.
32 mm
Overall Length
150 mm
Number of Teeth
5
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213052 32/5
Zoro #
G116120941
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
150 mm
Shank Dia.
32 mm
Diameter 3
26 mm
Ramping Length for αmax
24.4 mm

Details

Series
Power Q
Item
Copy mill
Number of Teeth
5
Cutting Angle
20°
Fz Helix
0.8
Shank Type
Weldon shank
Circular Interpolation Milling - Dmin
58 mm
Axial Rake Angle
-10°
Ramping Angle
0.82°
Circular interpolation milling ap
1 mm
Machining Strategy
HPC
Dia/No. of Cutting Edges
32 mm/5
Coolant Through
Yes
Circular Interpolation Milling - Dmax
62 mm
Overhang
70 mm
Tool Exchange
PowerCard

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 26 mm Overhang L1: 70 mm Overall length Ltot: 150 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.