Zoro Homepage

Power Tang Square Tangential Shoulder Mill, Wide Pitch, with Bore, 63mm Diameter, 7 Inserts

  • Mfr # 215966 63/7

  • Zoro # G616120922


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Series
Power Tang
Overall Length
40 mm
Cutting Dia.
63 mm
Cutting Angle
90°
Insert Screw
219868 2 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215966 63/7
Zoro #
G616120922
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
40 mm
Cutting Dia.
63 mm
Shank Size
27
Max. Cutting Depth
8 mm
Mounting Bore Dia.
27 mm
Free length
40 mm

Details

Series
Power Tang
Cutting Angle
90°
Insert Screw
219868 2 (8IP; 1.2 Nm)
Item
End / face mill
Number of Teeth
7
Milling Application
Corner milling
Tool Exchange
PowerCard
Coolant Through
Yes
Shank Type
With Bore
Dia/No. of Cutting Edges
63 mm/7

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum cutting depth ap max: 8 mm Overall length Ltot: 40 mm Mounting bore : 27 mm suitable indexable insert: LO.U0904.. Pack of insert screws: 219868 2 8IP- 1.2 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.