
Power Tang Square Tangential Shoulder Mill, with Bore, 50mm Diameter, 6 Effective Inserts
Mfr # 215122 50/6
Zoro # G716120952
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219882 (15IP; 3.0 Nm)
Cutting Angle
90°
Cutting Dia.
50 mm
Overall Length
40 mm
Series
Power Tang
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215122 50/6
Zoro #
G716120952
UPC #
-
Country of Origin
Sweden
Dimensions
Cutting Dia.
50 mm
Overall Length
40 mm
Max. Cutting Depth
12 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Details
Insert Screw
219882 (15IP; 3.0 Nm)
Cutting Angle
90°
Item
End / face mill
Series
Power Tang
Shank Type
with bore
Effective Dia/Overhang
50 mm/6 mm
Milling Application
Corner milling
Coolant Through
Yes
Number of Teeth
6
Tool Exchange
PowerCard
Description
Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 12 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: LO.. 130708 Pack of insert screws: 219882 15IP- 3.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.