Zoro Homepage

Power Tang Square Tangential Shoulder Mill, with Weldon Flat, 25mm Diameter, 2 Effective Teeth

  • Mfr # 215972 25/2

  • Zoro # G516121005


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Series
Power Tang
Overall Length
112 mm
Cutting Angle
90°
Cutting Dia.
25 mm
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215972 25/2
Zoro #
G516121005
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
112 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Max. Cutting Depth
39 mm
Shank Size
25

Details

Series
Power Tang
Cutting Angle
90°
Item
End / face mill
Insert Screw
219868 2 (8IP; 1.2 Nm)
Tool Exchange
PowerCard
Number of Indexable Inserts
10
Shank Type
Weldon Shank
Number of Effective Inserts
2
Overhang
54 mm
Dia/Effective Teeth
25 mm/2
Milling Application
Corner milling
Coolant Through
Yes

Description

GARANT Power Tang 90 deg. tangential high-performance shoulder mill 25/2 mmNumber of effective inserts Zeff: 2 Number of indexable inserts: 10 maximum cutting depth ap max: 39 mm Overhang L1: 54 mm Overall length Ltot: 112 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.