Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tang Square Tangential Shoulder Mill, with Weldon Flat, 32mm Diameter, 3 Effective Teeth

  • Mfr # 215972 32/3

  • Zoro # G216120971


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Series
Power Tang
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Dia.
32 mm
Overall Length
131 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215972 32/3
Zoro #
G216120971
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Dia.
32 mm
Cutting Dia.
32 mm
Overall Length
131 mm
Shank Size
32
Max. Cutting Depth
47 mm

Details

Item
End / face mill
Series
Power Tang
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Overhang
69 mm
Number of Effective Inserts
3
Coolant Through
Yes
Shank Type
Weldon Shank
Dia/Effective Teeth
32 mm/3
Milling Application
Corner milling
Number of Indexable Inserts
18
Tool Exchange
PowerCard

Description

GARANT Power Tang 90 deg. tangential high-performance shoulder mill 32/3 mmNumber of effective inserts Zeff: 3 Number of indexable inserts: 18 maximum cutting depth ap max: 47 mm Overhang L1: 69 mm Overall length Ltot: 131 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.