Zoro Homepage
This item is Discontinued.
Garant Precision Boring Set, with ER25 Connection, Boring Range: 39.9 mm - 100.1 mm 237502 ER25

Precision Boring Set, with ER25 Connection, Boring Range: 39.9 mm - 100.1 mm (Discontinued)

  • Mfr # 237502 ER25
  • Zoro # G615380198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237502 ER25
Zoro #
G615380198
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
196 mm
Diameter
32 mm
Shank Length
60 mm
Size (in.)
1-3/8 in
Depth Limit (Indexable Drill)
3 x D
Reach Length
108 mm
Size
15

Details

Item
Indexable Drill
Manufacturer Series
HOLEX Pro
Coolant Through
Yes
Shank Type
ISO 9766
Overhang
136 mm
Max. Adjustment Limit
0.35 mm
Machining Strategy
HPC
Point Angle
180 Deg
No. of Cutting Edges
1

Description

For 0 range 39.9 100.1 mm. The modular ER precision boring tool can be adapted directly on to the ER25 collet chuck. Supplied in an ABS plastic case. Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002mm on the 0 via vernier. At the 0 position, without tool, balanced to Q2.5 / 6000 rpm. Max. speed 10-000 rpm. Cooling using a coolant nozzle, optimum coolant pressure 10 20 bar, minimum 5 bar. Slides radially adjustable with clamp. Supplied with: 1 precision boring head: ER25 1 each cartridge: No. 237517 size 1 for 0 39.9 57 mm No. 237517 size 2 for 0 57 100.1 mm 1 bridge: No. 237518 size 1 for 0 70.1 100.1 mm 1 flag wrench: No. 625920 size 8IP 1 hexagon L-wrench: No. 627310 size 4 2 socket-head screws: No. 237522 size M5 x 12 2 plain washers: No. 237523 2 disc springs: No. 237524 Spare part: Insert screw No. 239653 8IP, 1.28 Nm for tool cartridge No. 237517 size 1 and size 2. Note: Suitable indexable insert CCGT0602.. for instance No. 237695 / 237696 please order these separately. During the extraction cycle ensure cutting edge orientation ±20 Deg! Through-coolant: yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.