Zoro Homepage
This item is Discontinued.
Garant Precision Boring Set, with ER40 Connection, Boring Range: 9.75 mm - 152.1 mm 237509 ER40

Precision Boring Set, with ER40 Connection, Boring Range: 9.75 mm - 152.1 mm (Discontinued)

  • Mfr # 237509 ER40
  • Zoro # G915380188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237509 ER40
Zoro #
G915380188
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
145 mm
Shank Dia.
32 mm
Depth Limit (Indexable Drill)
2 x D
Reach Length
61 mm
Shank Length
60 mm

Details

Item
Indexable Drill
Shank
ISO 9766
Max. Adjustment Limit
0.3 mm
Machining Strategy
HPC
No. of Cutting Edges
1
Overhang
85 mm
Coolant Through
Yes
Series
HOLEX Pro
Point Angle
180 Deg

Description

For range 9.75 152.1 mm. The modular ER precision boring tool can be adapted directly on to the ER40 collet chuck. Supplied in an ABS plastic case. Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002mm on the via vernier. At the 0 position, without tool, balanced to Q2.5 / 6000 rpm. Max. speed 10-000 rpm. Cooling using a coolant nozzle, optimum coolant pressure 10 20 bar, minimum 5 bar. Slides radially adjustable with clamp. Supplied with: 1 fine boring head: ER40 1 each cartridge: No. 237517 size 1 for 25 37 mm No. 237517 size 2 for 37 89 mm No. 237517 size 3 for 89 152.1 mm 1 bridge: No. 237518 size 2 for 101.1 152.1 mm 1 carrier for cartridge max. boring length: No. 237519 for 25 63 mm 90 mm 1 packing piece: No. 237520 for 63 152.1 mm 1 each boring bar max. boring length: No. 237521 size 1 for 9.75 18 mm 50 mm No. 237521 size 2 for 18 25 mm 77 mm 1 each flag wrench: No. 625920 size 8IP No. 625920 size 10IP 1 hexagon L-wrench: No. 627424 size 4 2 socket-head screws: No. 237522 size M5x12 2 plain washers: No. 237523 2 disc springs: No. 237524 Spare part: Insert screw No. 239652 8IP3, 1.28 Nm for boring bar No. 237521 size 1. Insert screw No. 239653 8IP, 1.28 Nm for boring bar No. 237521 size 2 and tool cartridge No. 237517 size 1 and size 2. Insert screw No. 239653 10IP1, 2.8 Nm for cartridge No. 237517 size 3. Note: Suitable indexable insert CCGT0602.. and CCGT09T3.. for instance No. 237695 / 237698 please order these separately. During the extraction cycle ensure cutting edge orientation ±20 Deg! Through-coolant: yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.