Precision Boring Set, with HW63 Connection, Boring Range: 9.75 mm - 30.1 mm
- Mfr # 237581 HW63
- Zoro # G015356373
product price:Â
$
2,257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
174 mm
Shank
ISO 9766
Shank Dia.
32 mm
Shank Length
60 mm
Max. Adjustment Limit
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237581 HW63
- Zoro #
- G015356373
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 174 mm
- Shank Dia.
- 32 mm
- Shank Length
- 60 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 90 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Max. Adjustment Limit
- 0.3 mm
- Overhang
- 114 mm
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
- Connection
- HW63
- Series
- HOLEX Pro
- Machining Strategy
- HPC
Description
With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. 0 adjustment with minimum backlash. For 0 9.75 30.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 fine boring head: No. 237591 HW63 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.