Precision Boring Set, with SK40 Connection, Boring Range: 9.75 mm - 164 mm
- Mfr # 237541 SK40
- Zoro # G115380148
product price:Â
$
3,884.99
/ea
Free Shipping & Returns
Key Features
Overall Length
138 mm
Shank
ISO 9766
Shank Dia.
25 mm
No. of Cutting Edges
1
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237541 SK40
- Zoro #
- G115380148
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 138 mm
- Shank Dia.
- 25 mm
- Reach Length
- 63 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Shank Length
- 56 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Connection
- SK40
- Max. Adjustment Limit
- 0.3 mm
- Overhang
- 82 mm
- Point Angle
- 180 Deg
- Series
- HOLEX Pro
- Coolant Through
- Yes
Description
For 0 9.75 164 mm, with fine boring head No. 237546, boring bar and accessories in a case. Can be extended with the bridge No. 237560 to 0 320 mm. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. Application: For boring bars with shank 0 16 mm and precision boring bridges. Boring bars / insert toolholder with suitable standard ISO insert type CC..0602. Supplied with: 1 fine boring head: No. 237546 SK40 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm, No. 237640 0 29.75 48.1 mm 85 mm, No. 237642 0 47.75 88.1 mm 85 mm. 1 bridge: No. 237647 for 0 extension of 86 164 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.