Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Vernier Height Gage, with Magnifying Glass, 600 mm

  • Mfr # 443450 600

  • Zoro # G014555548


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Base Width
110 mm
Standards
Manufacturer's standard
Marking Height
600 mm
Vernier
1/50 mm
Error Limit
0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443450 600
Zoro #
G014555548
UPC #
-
Country of Origin
Germany

Dimensions

Base Width
110 mm
Marking Height
600 mm
Base Length
165 mm

Details

Item
Height gauge and marking device
Standards
Manufacturer's standard
Vernier
1/50 mm
Error Limit
0.08 mm
Measurement Technology
analogue
Column Cross Section
30×12 mm

Description

Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Parallax-free reading with fine, high-contrast scale. Additional magnifying glass for optimum legibility. All reading parts are anti-glare satin chrome-plated. With fine setting adjustment and high-speed screw. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable, marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. Fold-away or removable protection cap for injury-free working. Standard: Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable, marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. Fold-away or removable protection cap for injury-free working. With fine setting adjustment and high-speed screw. Additional magnifying glass for optimum legibility. All reading parts are non-glare satin chrome-plated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.