Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, External, Hex, 32 mm Shank Diameter, 4 mm

  • Mfr # 293110 4

  • Zoro # G914891876


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Coating
TiN
Tolerance
- 0.06 to - 0.1 mm
Profile Length (tmax)
40 mm
Dimension L1
20.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293110 4
Zoro #
G914891876
UPC #
-
Country of Origin
Italy

Dimensions

Profile Length (tmax)
40 mm
Dimension L1
20.5 mm

Details

Coating
TiN
Item
Keyway Broaching And Profile Slotting Tool
Tolerance
- 0.06 to - 0.1 mm
Hexagon
4 mm

Description

With TiN coating. Note: Special geometries on request. Detailed application values can be found in our application ToolScout. L1: 20.5 mm Profile length tmax: 40 mm Tolerance: 0.06 to 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.