Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert for Stainless Steels, Hex, 12 mm Shank Diameter, 6 mm

  • Mfr # 293044 6

  • Zoro # G714891885


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Coating
WC/C
Width Across Flats
6 mm
Diameter
12 mm
Dimension L1
25 mm
Profile
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293044 6
Zoro #
G714891885
UPC #
-
Country of Origin
Italy

Dimensions

Width Across Flats
6 mm
Diameter
12 mm
Dimension L1
25 mm

Details

Coating
WC/C
Hexagon
6 mm
Item
Keyway Broaching And Profile Slotting Tool
Profile
Hexagon

Description

With high-performance coating tungsten carbide/carbon. optimized geometry of the cutting edge hollows for profile broaching in stainless steels. Application: For generation of profiles in a single pass. Suitable for: Toolholder for profile broaching tools No. 293020 293026, 293070 - 293076, 293030, 293033. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 13 mm Tolerance: +0.08 to +0.1 mm Feed f in stainless steel < 900 N/mm2: 0-06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.