
Profile Broaching Insert for Stainless Steels, Square, 12 mm Shank Diameter, 6 mm
Mfr # 293054 6
Zoro # G114891966
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Cut Profile
Square
Dimension L1
25 mm
Width Across Flats
6 mm
Diameter
12 mm
Coating
WC/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293054 6
Zoro #
G114891966
UPC #
-
Country of Origin
Italy
Dimensions
Square Size
6 mm
Dimension L1
25 mm
Width Across Flats
6 mm
Diameter
12 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
WC/C
Description
With high-performance coating tungsten carbide/carbon. optimized geometry of the cutting edge hollows for profile broaching in stainless steels. Application: For generation of profiles in a single pass. Suitable for: Toolholder for profile broaching tools No. 293020 293026, 293070 - 293076, 293030, 293033. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 13 mm Tolerance: + 0.08 to + 0.1 mm Feed f in stainless steel < 900 N/mm2: 0.06 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.