Zoro Homepage

Profile Broaching Insert, Square, 12 mm Shank Diameter, 1/2 in

  • Mfr # 293093 1/2

  • Zoro # G914892156


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Dimension L
21 mm
Coating
TiN
Dimension L1
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293093 1/2
Zoro #
G914892156
UPC #
-
Country of Origin
Italy

Dimensions

Dimension L
21 mm
Dimension L1
25 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
TiN

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. L1: 25 mm L: 21 mm Tolerance: + 0.16 to + 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.