Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Square, 12 mm Shank Diameter, 1.5 mm

  • Mfr # 293053 1,5

  • Zoro # G914892170


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Dimension L1
25 mm
Coating
TiN
Dimension L
3 mm
Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293053 1,5
Zoro #
G914892170
UPC #
-
Country of Origin
Italy

Dimensions

Square Size
1.5 mm
Dimension L1
25 mm
Dimension L
3 mm
Diameter
12 mm
Min. Jaw Width
1.5 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
TiN
Tolerance
+ 0.04 to + 0.06 mm

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 25 mm L: 3 mm Tolerance: + 0.04 to + 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.