
Profile Broaching Insert, Square, 16 mm Shank Diameter, 10 mm
Mfr # 293056 10
Zoro # G314891988
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Cut Profile
Square
Material - Machining
HSS
Width Across Flats
10 mm
Diameter
16 mm
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293056 10
Zoro #
G314891988
UPC #
-
Country of Origin
Italy
Dimensions
Square Size
10 mm
Width Across Flats
10 mm
Diameter
16 mm
Dimension L1
40 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Material - Machining
HSS
Coating
TiN
Tolerance
+ 0.15 to + 0.18 mm
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 40 mm L: 20 mm Tolerance: + 0.15 to + 0.18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.