Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Square, 16 mm Shank Diameter, 13 mm

  • Mfr # 293056 13

  • Zoro # G014891882


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Coating
TiN
Tolerance
+ 0.16 to + 0.19 mm
Dimension L1
40 mm
Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293056 13
Zoro #
G014891882
UPC #
-
Country of Origin
Italy

Dimensions

Square Size
13 mm
Dimension L1
40 mm
Diameter
16 mm
Width Across Flats
13 mm
Min. Jaw Width
13 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
TiN
Tolerance
+ 0.16 to + 0.19 mm

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 40 mm L: 28 mm Tolerance: + 0.16 to + 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.