
Profile Broaching Insert, Square, 5 mm Shank Diameter, 2 mm
Mfr # 293059 2
Zoro # G814892027
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Cut Profile
Square
Dimension L1
10 mm
Dimension L
3.5 mm
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293059 2
Zoro #
G814892027
UPC #
-
Country of Origin
Italy
Dimensions
Square Size
2 mm
Dimension L1
10 mm
Dimension L
3.5 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
TiN
Description
With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 10 mm L: 3.5 mm Tolerance: + 0.05 to + 0.07 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.