Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Insert, Square, 5 mm Shank Diameter, 3.5 mm

  • Mfr # 293059 3,5

  • Zoro # G714892073


product price: $96.09
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Dimension L1
10 mm
Coating
TiN
Dimension L
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293059 3,5
Zoro #
G714892073
UPC #
-
Country of Origin
Italy

Dimensions

Square Size
3.5 mm
Dimension L1
10 mm
Dimension L
6 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Coating
TiN

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 10 mm L: 6 mm Tolerance: + 0.08 to + 0.11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.