Zoro Homepage

Profile Broaching Insert, Square, 8 mm Shank Diameter, 2.5 mm

  • Mfr # 293050 2,5

  • Zoro # G814891938


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Material - Machining
HSS
Tolerance
+ 0.06 to + 0.09 mm
Coating
TiN
Dimension L
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293050 2,5
Zoro #
G814891938
UPC #
-
Country of Origin
Italy

Dimensions

Square Size
2.5 mm
Dimension L
4 mm
Diameter
8 mm
Dimension L1
18 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Cut Profile
Square
Material - Machining
HSS
Tolerance
+ 0.06 to + 0.09 mm
Coating
TiN

Description

With TiN coating. Application: For generation of profiles in a single pass. Suitable for: Profile broaching holder No. 293020 293079. Note: Special sizes and special profiles available on request. Detailed application values can be found in our application ToolScout. The manufacture of square profiles >, 9 mm is recommended only in easily machined materials higher rate of material removal. L1: 18 mm L: 4 mm Tolerance: + 0.06 to + 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.