Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Broaching Toolholder for External Profiles, 32 mm Diameter, Shank Diameter: 25 mm

  • Mfr # 293102 25

  • Zoro # G714865619


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Shank Length
50 mm
Diameter
32 mm
Shank Type
Plain Shank
Coolant Through
No
Head Length (L1)
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293102 25
Zoro #
G714865619
UPC #
-
Country of Origin
Italy

Dimensions

Shank Length
50 mm
Diameter
32 mm
Shank Dia.
25 mm
Head Length (L1)
50 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Plain Shank
Coolant Through
No

Description

Suitable for: CNC and conventional machines. L: 41.5 mm Head length L1: 50 mm Shank length Ls: 50 mm Diameter: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.