Zoro Homepage

Quick-Change Toolholder, Weldon with External Nut ER 32, Clamping Diameter: 10mm

  • Mfr # 319762 10

  • Zoro # G314776988


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319762 10
Zoro #
G314776988
UPC #
-
Country of Origin
Switzerland

Description

Two-part design consisting of base body and precision clamping nut. Made from high quality tool steel, all functional faces hardened and reworked. Advantage: Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted. Multi-flexible use: Quick and easy exchange of adapters for the driven tool used. Suitable for all driven tools from various manufacturers with ER collet connection. Application: For drilling and milling with driven tools with ER collet connection. Concentricity: 3 External Dia D: 49 mm Overhang dimension A: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.