Zoro Homepage

Radius Turning Tool, for Radius Indexable Inserts, Shank Height: 20 mm

  • Mfr # 294500 20

  • Zoro # G514865604


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Dimension b
20 mm
Radius Milling
Forwards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294500 20
Zoro #
G514865604
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
125 mm
Shank Height
20 mm
Dimension b
20 mm
Radius Milling
Forwards

Details

Item
Boring Bar

Description

With ground contact face and location pins for mounting radius indexable inserts. Application: For turning convex radii on external or internal diameters. Suitable for: Radius indexable inserts No. 294510 and 216841. Note: Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions. Radius milling: forwards suitable indexable insert: 294510 b: 20 mm Dmin: 20 mm L4: 30 mm Overall length L: 125 mm Insert screw: 269021 2 TX15, 3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.