Shop ULTRA-DEX USA

Indexable Boring Bar, S12Q SVXBR2, 7 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-358
  • Zoro # G9236001

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-358
Zoro #
G9236001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S12Q SVXBR2
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
ANSI Number
S12Q SVXBR2
Inscribed Circle
1/4"
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
For Use With
VBMT 21.51
Min. Bore
1.050"
Style
Solid
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Compatible Hardware
MTS-2.5L Insert Screw, T-7 Key
Center to Cutting Tip
5/8 in
Insert Inscribed Circle
1/4 in
Head Material
Steel
Side Cutting Edge Angle
5 Degrees
Insert Style
VBMT
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
5 Degrees
Cutting Application
Back Facing
Number of Inserts
1
Container Type
Solid
Compatible Product Type
VBMT 21.51

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 7 in, S12Q SVXBR2, 5/8 in, MTS-2.5L Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.