Shop GARANT
See all product information
Create Account
Reducer HW63, Connection: HW20
- Mfr # 237672 HW20
- Zoro # G315832157
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Length
152 mm
Size
18
Series
Power Drill
Coolant Through
Yes
Shank
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237672 HW20
- Zoro #
- G315832157
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Coolant Through
- Yes
- Shank
- ABS
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- No. of Cutting Edges
- 2
- Overhang
- 121 mm
- Connection
- HW20
Dimensions
- Overall Length
- 152 mm
- Size
- 18
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 5 x D
- Reach Length
- 90 mm
Description
Reducer HW63 HW20 Length L: 32 mm Overhang dimension A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.