Shop GARANT
See all product information
Create Account
Reducer HW63, Connection: HW25
- Mfr # 237672 HW25
- Zoro # G515832155
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158 mm
Size
19
Shank
ABS
Coolant Through
Yes
Series
Power Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237672 HW25
- Zoro #
- G515832155
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ABS
- Coolant Through
- Yes
- Series
- Power Drill
- Overhang
- 127 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
- Machining Strategy
- HPC
- Connection
- HW25
Dimensions
- Overall Length
- 158 mm
- Size
- 19
- ABS Shank Sizes
- 50 mm
- Reach Length
- 95 mm
- Size (in.)
- 3/4 in
- Depth Limit (Indexable Drill)
- 5 x D
Description
Reducer HW63 HW25 Length L: 32 mm Overhang dimension A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.