Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolving Lathe Center with Digital Pressure Indicator and Extended Point, Morse Taper: 4

  • Mfr # 321720 4

  • Zoro # G014832205


product price: $2,033.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321720 4
Zoro #
G014832205
UPC #
-
Country of Origin
Germany

Description

The momentary clamping pressure is directly readable on the analogue or digital display on the base body. The live Center is supported by a disc spring pack with a spring travel of approx. 3.7 mm analogue and 2.6 mm or 2.8 mm digital. Short sturdy design with active longitudinal axis. Live Center through hardened and finish ground. Maximum accuracy due to precision roller bearings. With push-off thread and push-off nut. With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication. With extended Center, point angle 60 Deg/40 Deg. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Function: IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. Application: Whenever the clamping force should be kept within certain limits-either to prevent deformation of the component or to ensure secure clamping with sufficient pressure. As a tailstock Center in conjunction with hydro-mechanical face drivers No. 327451 327541 because the drive teeth have to dig into the component. For components that expand significantly due to high machining heat. For clamping long slender components to prevent lateral displacement. For clamping heavy components where a controlled clamping force is required. IP Index of Protection: IP 55 Power supply: energy-harvesting Body Dia: 70 mm Reach B: 149 mm largest Center point Dia 60 Deg A: 35 mm largest Center point Dia 40 Deg A: 14 mm maximum radial run-out: 0.005 mm Center point length C: 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.