Zoro Homepage

Revolving Lathe Center with Inserts, Morse Taper: 4

  • Mfr # 321335 4

  • Zoro # G514832279


product price: $969.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321335 4
Zoro #
G514832279
UPC #
-
Country of Origin
Germany

Description

Complete tool hardened and ground. With interchangeable inserts. Body and live Center are die-forged and hardened. Precision roller bearings guarantee high concentricity. Special seal prevents ingress of dirt and coolant. Maintenance-free due to lifetime lubrication. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: Suitable for one-off production of various components due to 6 different inserts. Supplied with: 1 lathe Center No. 320659, 1x each copying punch 60 Deg / 30 Deg, small Center punch 60 Deg, large Center punch 60 Deg, point 60 Deg, hollow point 60 Deg, hollow punch 60 Deg. With modular box with foam inlay. Optional extras: Exchangeable inserts No. 320625 320631 Body Dia D: 76 mm maximum radial run-out: 0.007 mm maximum speed: 3200 min-1 for workpiece weight: 300 kg Length 1: 58 mm L2: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.