
Roll-up Steel Tape Measure, Length: 500 mm
Mfr # 461830 500
Zoro # G614386115
product price: $11.69
/eaKey Features
Blade Width
19 mm
Band Length
500 mm
Material
Stainless Steel, INOX
Standards
EG II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461830 500
Zoro #
G614386115
UPC #
-
Country of Origin
Germany
Dimensions
Blade Length
500 mm
Blade Width
19 mm
Band Length
500 mm
Details
Item
Measuring tape
Material
Stainless Steel, INOX
Standards
EG II
Description
Stainless steel tape with wear-resistant stove-enamelled markings. Advantage: The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors. Function: Retracts easily at the push of a finger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.