This item is Discontinued.

Garant Rough grinding disc CerRapid, DiameterxWidth: 115X7mm 560005 115X7

Rough grinding disc CerRapid, DiameterxWidth: 115X7mm (Discontinued)

  • Mfr # 560005 115X7
  • Zoro # G711500452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560005 115X7
Zoro #
G711500452
UPC #
-
Country of Origin
Czechia

Dimensions

Disc Diameter
115 mm
Size
115 mm x 7 mm
Disc Thickness
7 mm
Bore Dia.
22.23 mm

Details

Item
Rough grinding wheel
Abrasive Material
Ceramic grit (CER)
Operating Speed (RPM)
13300 rpm
Grinding Medium Code
Ceramic

Description

Rough grinding disc CerRapid, DiameterxWidth: 115X7mm. Version: Self-sharpening ceramic grit CER and the specially matched high-performance binding system permit grinding performance that is several times better- with extremely cool grinding compared to conventional roughing discs A. - Very high productivity due to very fast removal of material. - Optimum balance between extremely soft metal removal behavior with very low application force and very long service life. - Grit- bonding- abrasive additives as well as reinforcement of the rough grinding discs are optimized for maximum metal removal rate and working life in their respective applications. - Shapes: Rough grinding discs- depressed centers shapes 27- 28- 29 - Grinding angle 20 Deg to 30 Deg - Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds- surfaces- and edges. Specification: CER24Q-BF. maximum circumferential speed: 80 m/s Bore Dia: 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.