Rough grinding wheel, 115 mm Dia, 7 mm Thick, Standard Aluminium Oxide

  • Mfr # 560010 115X7

  • Zoro # G214555881


product price: $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Overall Thickness
7 mm
Abrasive Material
Standard Aluminium Oxide
Maximum Operating Speed
13300 RPM
Maximum Circumferential Speed
80-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560010 115X7
Zoro #
G214555881
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
115 mm
Overall Thickness
7 mm
Bore Diameter
22.23 mm

Details

Item
Rough grinding wheel
Abrasive Material
Standard Aluminium Oxide
Maximum Operating Speed
13300 RPM
Maximum Circumferential Speed
80-m/s
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Approach Angle
20-30 °

Description

Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimized for maximum metal removal rate and working life in their respective applications. Shapes: Rough grinding discs, depressed Centers shapes 27, 28, 29 Grinding angle 20 Deg to 30 Deg Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges. For universal use on stainless steel, steel and cast iron. Specification: 28-A30R-BFX. maximum circumferential speed: 80 m/s Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.