
Roughing End Mill, Uncoated, 30 mm
Mfr # 192970 30
Zoro # G114378719
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 1835 B to h6
Overall Length
90 mm
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192970 30
Zoro #
G114378719
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
90 mm
Milling Diameter
30 mm
Shank Dia.
20 mm
Length of Cut
30 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Tolerance Nominal Diameter
k12
Details
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square
Helix Angle
30 Degrees
Number of Flutes
5
Cutting Direction
horizontal and oblique
Shank Tolerance
h6
Milling profile
NR
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
without
Coolant Through
no
Type of Product
End Mill
Description
Relief ground knuckle form profile. End face recessed. Wide lands permit frequent regrinding without losing the profile. Advantage: For roughing at low cutting depths predominantly face milling. Very reliable due to lower load on the machine spindle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.