Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, Uncoated, 35 mm

  • Mfr # 192970 35

  • Zoro # G914378742


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Color Ring
without
Milling profile
NR
Shank Tolerance
h6
Length of Cut
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192970 35
Zoro #
G914378742
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
30 mm
Milling Diameter
35 mm
Overall Length
90 mm
Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
17.5 mm

Details

Type of Product
End Mill
Color Ring
without
Milling profile
NR
Shank Tolerance
h6
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Helix Angle
30 Degrees
Finish
uncoated
Cutting Direction
horizontal and oblique
End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Coolant Through
no

Description

Relief ground knuckle form profile. End face recessed. Wide lands permit frequent regrinding without losing the profile. Advantage: For roughing at low cutting depths predominantly face milling. Very reliable due to lower load on the machine spindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.