Zoro Homepage

Round Die, HSS, 7/8-14

  • Mfr # 142620 7/8-14

  • Zoro # G211460690


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNF Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Tap Thread Size
7/8/2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142620 7/8-14
Zoro #
G211460690
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
7/8"-14
Tap Thread Size
7/8/2014
Outside Dia. (In.)
55 mm
Height
16 mm
Thread Size
7/8-14 UNF
Thread Dia.
22.23 mm

Details

Item
Die
Die Shape
Round
Thread Type
UNF Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Threads per in.
14
Flank Angle
60°
Tolerance Class
2A

Description

Round Die, HSS, 7/8-14. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME - B1.1. Tolerance class: 2A Threads per inch: 14 Thread Dia: 22.23 mm External Dia: 55 mm Height: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.