Zoro Homepage

Round Die, HSS, M12X1.75

  • Mfr # 140300 M12

  • Zoro # G211460461


product price: $37.85
/ea

Key Features

Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Tap Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140300 M12
Zoro #
G211460461
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M12x1.75
Tap Thread Size
M12
Outside Dia. (In.)
38 mm
Height
14 mm
Thread Size
M12

Details

Item
Die
Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Pitch
1.75 mm
Flank Angle
60°
Tolerance Class
DIN 13 6g

Description

Round Die, HSS, M12X1.75. Version: Closed- pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 1.75 mm External Dia: 38 mm Height: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.