Zoro Homepage

Round Die, HSS, M3X0.5

  • Mfr # 140300 M3

  • Zoro # G811460625


product price: $35.65
/ea

Key Features

Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Outside Dia. (In.)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140300 M3
Zoro #
G811460625
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M3x0.50
Outside Dia. (In.)
20 mm
Tap Thread Size
M3
Height
5 mm
Thread Size
M3

Details

Item
Die
Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Pitch
0.5 mm
Flank Angle
60°
Tolerance Class
DIN 13 6g

Description

Round Die, HSS, M3X0.5. Version: Closed- pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 0.5 mm External Dia: 20 mm Height: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.