Zoro Homepage

Round Die, HSS, M5X0.8

  • Mfr # 140300 M5

  • Zoro # G211460546


product price: $35.65
/ea

Key Features

Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140300 M5
Zoro #
G211460546
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M5x0.80
Outside Dia. (In.)
20 mm
Tap Thread Size
M5
Height
7 mm
Thread Size
M5

Details

Item
Die
Die Shape
Round
Thread Type
M Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Pitch
0.8 mm
Tolerance Class
DIN 13 6g
Flank Angle
60°

Description

Round Die, HSS, M5X0.8. Version: Closed- pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 0.8 mm External Dia: 20 mm Height: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.