Zoro Homepage

Screwdriver Organizer for Perforated Boards

  • Mfr # 955670 2

  • Zoro # G711470199


product price: $25.55
/ea

Key Features

Series
Easyfix
Number of Mountings
2
Type of Base Plate
Double
Material of Hook
Plastic
Material of Base Plate
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955670 2
Zoro #
G711470199
UPC #
-
Country of Origin
Germany

Details

Item
Screwdriver holders
Series
Easyfix
Number of Mountings
2
Type of Base Plate
Double
Number of Mounts
2
Material of Hook
Plastic
Material of Base Plate
Plastic

Description

Screwdriver Organizer for Garant Easyfix Perforated Boards. Version: Clear protective storage of screwdrivers for ready access. Easy removal from / insertion into guide recesses. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Distance between slots center to center: 33 mm Through hole Dia: 9.5 mm Stepped hole Dia in the slot max. handle Dia: 30 / 21 / 16 for screwdriver size: 2 - 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.