Shop GREENLEE
See all product information
Create Account
Fish Tape, 1/8 in W Tape, 125 ft L Tape, Flat Profile, Steel Tape
- Mfr # FTS438-125BP
- Zoro # G116312261
product price:Â
$
87.89
/ea
Sold in multiples of 3 for
$263.67
Key Features
Tensile Strength
400 lb
Length
125 ft
Tape Profile
Flat
Container Type
Flared
Tape Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS438-125BP
- Zoro #
- G116312261
- UPC #
- 783310100461
- Country of Origin
- United States
- Tensile Strength
- 400 lb
- Tape Profile
- Flat
- Container Type
- Flared
- Tape Material
- Steel
- Winder Case
- Yes
Dimensions
- Length
- 125 ft
- Tape Width
- 1/8 in
Description
Greenlee Magnumpro fish tape 1/8 in W blade, 125 ft blade length, flat blade profile, steel blade, flared container, 400 lb tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.