Zoro Homepage

Self-Tightening Drill Chuck, Type: 130

  • Mfr # 341250 130

  • Zoro # G314777107


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341250 130
Zoro #
G314777107
UPC #
-
Country of Origin
Germany

Description

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable. Application: For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300 342850 or directly on machine spindles. Standard: DIN 238 Clamping range: 1 13 mm External Dia: 50 mm Drill head length open: 90.5 mm Drill head length closed: 103 mm Drill chuck taper: B 16 largest drill chuck taper Dia: 15.733 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.