
Semi-Roughing End Mill, TiAlN Coated, 25 mm
Mfr # 191720 25
Zoro # G214375595
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
27-30 Degrees
Milling Diameter
25 mm
Overall Length
121 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191720 25
Zoro #
G214375595
UPC #
-
Country of Origin
Japan
Dimensions
Milling Diameter
25 mm
Overall Length
121 mm
Length of Cut
45 mm
Shank Dia.
25 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm
Details
Helix Angle
27-30 Degrees
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Coolant Through
no
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Milling profile
NF
Standard
DIN 844 B
Correction Factor Fz
1.25
Description
Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.