Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, TiAlN Coated, 30 mm

  • Mfr # 191720 30

  • Zoro # G014375573


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
45 mm
Helix Angle
27-30 Degrees
Shank Type
DIN 1835 B to h6
Overall Length
121 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191720 30
Zoro #
G014375573
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
45 mm
Overall Length
121 mm
Milling Diameter
30 mm
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm

Details

Number of Flutes
6
Helix Angle
27-30 Degrees
Shank Type
DIN 1835 B to h6
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Coolant Through
no
Standard
DIN 844 B
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical

Description

Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.