Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, TiAlN Coated, 7 mm

  • Mfr # 191720 7

  • Zoro # G014375665


product price: $56.55
/ea

Key Features

Overall Length
66 mm
End Mill Style
Square
Length of Cut
16 mm
Number of Flutes
4
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191720 7
Zoro #
G014375665
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
66 mm
Length of Cut
16 mm
Shank Dia.
10 mm
Milling Diameter
7 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm

Details

End Mill Style
Square
Number of Flutes
4
Shank Type
DIN 1835 B to h6
Helix Angle
27-30 Degrees
Cutting Direction
horizontal and oblique
End Mill Material
Cobalt High Speed Steel
Finish
TiAlN
Shank Tolerance
h6
Type of Product
End Mill
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Coolant Through
no
Color Ring
without
Correction Factor Fz
1.25

Description

Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.