Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, TiAlN Coated, 8 mm

  • Mfr # 191720 8

  • Zoro # G914375697


product price: $51.15
/ea

Key Features

Shank Type
DIN 1835 B to h6
Helix Angle
27-30 Degrees
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
Overall Length
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191720 8
Zoro #
G914375697
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
69 mm
Milling Diameter
8 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm

Details

Shank Type
DIN 1835 B to h6
Helix Angle
27-30 Degrees
Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Number of Flutes
4
End Mill Style
Square
Type of Product
End Mill
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Standard
DIN 844 B
Color Ring
without
Corner Chamfer Angle
90 Degrees
Milling profile
NF

Description

Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.