
Semi-Roughing End Mill, Uncoated, 10 mm
Mfr # 191710 10
Zoro # G714375347
product price: $37.29
/eaKey Features
Standard
DIN 844 B
Type of Product
End Mill
Shank Tolerance
h6
Milling profile
NF
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191710 10
Zoro #
G714375347
UPC #
-
Country of Origin
South Africa
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Milling Diameter
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Shank Dia.
10 mm
Details
Standard
DIN 844 B
Type of Product
End Mill
Shank Tolerance
h6
Milling profile
NF
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Cutting Direction
horizontal and oblique
Finish
uncoated
Shank Type
DIN 1835 B to h6
Helix Angle
27-30 Degrees
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Number of Flutes
4
Description
Relief ground fine pitch semi-roughing profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.