Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, Uncoated, 12 mm

  • Mfr # 191700 12

  • Zoro # G814375377


product price: $61.15
/ea

Key Features

Finish
uncoated
Shank Type
DIN 1835 B to h6
Corner Chamfer Width at 45°
0.5 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
k10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191700 12
Zoro #
G814375377
UPC #
-
Country of Origin
Japan

Dimensions

Corner Chamfer Width at 45°
0.5 mm
Tolerance Nominal Diameter
k10
Milling Diameter
12 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Overall Length
110 mm
Length of Cut
53 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.5 mm

Details

Finish
uncoated
Shank Type
DIN 1835 B to h6
Correction Factor Fz
1.25
Number of Flutes
3
Type of Product
End Mill
End Mill Style
Chamfer
Helix Angle
25 Degrees
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Coolant Through
no
Standard
DIN 844 B
Milling profile
NF
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Color Ring
without

Description

Relief ground truncated-type roughing profile. Center cutting teeth for plunging. The wide tooth lands can be re-ground frequently without losing the profile. Universal cutter for profile milling or for plunging. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.