
Semi-Roughing End Mill, Uncoated, 12 mm
Mfr # 191710 12
Zoro # G814375339
product price: $39.75
/eaKey Features
Number of Flutes
4
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Coolant Through
no
Milling profile
NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191710 12
Zoro #
G814375339
UPC #
-
Country of Origin
South Africa
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Shank Dia.
12 mm
Overall Length
83 mm
Milling Diameter
12 mm
Length of Cut
26 mm
Details
Number of Flutes
4
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Coolant Through
no
Milling profile
NF
Shank Tolerance
h6
Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
Cutting Direction
horizontal and oblique
Helix Angle
27-30 Degrees
Finish
uncoated
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Description
Relief ground fine pitch semi-roughing profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.