Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, Uncoated, 14 mm

  • Mfr # 191700 14

  • Zoro # G814375421


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 1835 B to h6
Tolerance Nominal Diameter
k10
Coolant Through
no
Shank Tolerance
h6
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191700 14
Zoro #
G814375421
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
k10
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.1 mm
Length of Cut
53 mm
Shank Dia.
12 mm
Overall Length
110 mm
Milling Diameter
14 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm

Details

Shank Type
DIN 1835 B to h6
Coolant Through
no
Shank Tolerance
h6
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Finish
uncoated
Type of Product
End Mill
Number of Flutes
3
Helix Angle
25 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Milling profile
NF
Standard
DIN 844 B
Color Ring
without

Description

Relief ground truncated-type roughing profile. Center cutting teeth for plunging. The wide tooth lands can be re-ground frequently without losing the profile. Universal cutter for profile milling or for plunging. Advantage: Compared to multi-flute cutters, better chip evacuation due to larger flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.